Shop JANDORF
See all product information
Create Account
16-14 Ga. Uninsulated Wire Terminal Ring Silver 5 pk
Mfr # 60900
Zoro # G3853152
product price:
$
6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Insulation Coverage
None
Insulation Color
Bare
Terminal Shape
Standard Ring Tongue
Insulation Type
Bare
Minimum Wire Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60900
- Zoro #
- G3853152
- UPC #
- 740265609005
- Country of Origin
- China
Dimensions
- Minimum Wire Size
- 16 AWG
- Stud Size
- #8
- Maximum Wire Size
- 14 AWG
Details
- Item
- Ring Terminal
- Insulation Coverage
- None
- Insulation Color
- Bare
- Terminal Shape
- Standard Ring Tongue
- Insulation Type
- Bare
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Ring Terminal
- • Uninsulated
- • 16-14 ga. wire size
- • No. 8 stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov