Shop JANDORF
See all product information
Create Account
12-10 Ga. Insulated Wire Terminal Spade Yellow 5 pk
Mfr # 60998
Zoro # G3851676
product price: $7.15
/eaKey Features
Maximum Wire Size
10 AWG
Terminal Shape
Standard Fork
Insulation Coverage
Partial Coverage
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60998
- Zoro #
- G3851676
- UPC #
- 740265609982
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
- Stud Size
- #8
Details
- Item
- Fork Terminal
- Terminal Shape
- Standard Fork
- Insulation Coverage
- Partial Coverage
- Insulation Color
- Yellow
- Insulation Type
- Vinyl
Description
The spade terminal permits a fast wire connection, since the spade can be easily slipped over a stud without completely removing the fastener. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Spade Terminal
- • Vinyl Insulated
- • 12-10 ga. wire size
- • No. 8 stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.