Shop JANDORF
See all product information
Create Account
22-18 Ga. Insulated Wire Female Bullet Red 5 pk
Mfr # 60924
Zoro # G3852446
product price: $7.15
/eaKey Features
Insulation Type
Nylon
Insulation Coverage
Full Coverage
Minimum Wire Size
22 AWG
Stud Size
0.157 in
Insulation Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60924
- Zoro #
- G3852446
- UPC #
- 740265609241
- Country of Origin
- China
Dimensions
- Minimum Wire Size
- 22 AWG
- Stud Size
- 0.157 in
- Maximum Wire Size
- 18 AWG
Details
- Item
- Bullet Terminal
- Insulation Type
- Nylon
- Insulation Coverage
- Full Coverage
- Insulation Color
- Red
- Terminal Shape
- Female Bullet
Description
Bullet terminals securely attach the female receptacle over the male bullet, while allowing for quick and easy detachment if two wires need disconnected in the future. Often used in automotive applications. Insulated from the barrel to the receptacle end, fully insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Female Bullet Terminal
- • Nylon fully insulated
- • 22-18 ga. wire size
- • 0.157 inch tab size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.