Shop JANDORF
See all product information
Create Account
22-18 Ga. Insulated Wire Terminal Butt Splice Red 5 pk
Mfr # 60934
Zoro # G3852699
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
Key Features
Type
Butt Splice
Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60934
- Zoro #
- G3852699
- UPC #
- 740265609340
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 22 AWG
Details
- Item
- Butt Splice Wire Connector
- Type
- Butt Splice
- Color
- Red
- Insulation Material
- Vinyl
- Termination Style
- Crimp
Description
The butt splice connector allows for quick, easy wire insertion to splice wire during a continuous run. Wires insert from both ends and meet in the middle at the built-in wire stop. The connector must be crimped at both ends. Insulated from the barrel to the receptacle end, fully insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Butt Splice Connector
- • Vinyl Fully Insulated
- • 22-18 ga. Wire Size
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.