Shop JANDORF
See all product information
Create Account
22-18 Ga. Insulated Wire Terminal Flange Red 5 pk
Mfr # 60955
Zoro # G3851201
product price:
$
6.69
/ea
Sold in multiples of 2 for $13.38
Key Features
Insulation Type
Vinyl
Terminal Shape
Flanged Fork
Insulation Color
Red
Maximum Wire Size
18 AWG
Insulation Coverage
Partial Coverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60955
- Zoro #
- G3851201
- UPC #
- 740265609555
- Country of Origin
- China
- Item
- Fork Terminal
- Insulation Type
- Vinyl
- Terminal Shape
- Flanged Fork
- Insulation Color
- Red
- Insulation Coverage
- Partial Coverage
Description
The flanged spade terminal has similar features to the spade, but with turned up ends that stay secure even if the mount screw loosens. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Flanged Spade Terminal
- • Vinyl insulated
- • 22-18 ga. wire size
- • No. 8 stud size
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.