Shop JANDORF
See all product information
Create Account
22-18 Ga. Insulated Wire Terminal Flange Red 5 pk
Mfr # 60954
Zoro # G3852120
product price:
$
6.69
/ea
Sold in multiples of 2 for $13.38
Key Features
Insulation Coverage
Partial Coverage
Terminal Shape
Flanged Fork
Insulation Color
Red
Insulation Type
Vinyl
Minimum Wire Size
22 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60954
- Zoro #
- G3852120
- UPC #
- 740265609548
- Country of Origin
- China
- Item
- Fork Terminal
- Insulation Coverage
- Partial Coverage
- Terminal Shape
- Flanged Fork
- Insulation Color
- Red
- Insulation Type
- Vinyl
Description
The flanged spade terminal has similar features to the spade, but with turned up ends that stay secure even if the mount screw loosens. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Flanged Spade Terminal
- • Vinyl insulated
- • 22-18 ga. wire size
- • No. 6 stud size
- •