Shop JANDORF
See all product information
Create Account
12-10 Ga. Uninsulated Wire Terminal Ring Silver 5 pk
Mfr # 60836
Zoro # G3852638
product price: $6.85
/eaKey Features
Minimum Wire Size
12 AWG
Terminal Shape
Standard Ring Tongue
Stud Size
1/4 in
Insulation Coverage
None
Insulation Type
Bare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60836
- Zoro #
- G3852638
- UPC #
- 740265608367
- Country of Origin
- China
Dimensions
- Minimum Wire Size
- 12 AWG
- Stud Size
- 1/4 in
- Maximum Wire Size
- 10 AWG
Details
- Item
- Ring Terminal
- Terminal Shape
- Standard Ring Tongue
- Insulation Coverage
- None
- Insulation Type
- Bare
- Insulation Color
- Bare
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Ring Terminal
- • Uninsulated
- • 12-10 ga. wire size
- • 1/4 inch stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.