Shop JANDORF
See all product information
Create Account
8 Ga. Insulated Wire Terminal Ring Red 2 pk
Mfr # 60790
Zoro # G3851490
product price:
$
7.25
/ea
Key Features
Minimum Wire Size
8 AWG
Insulation Color
Blue
Terminal Shape
Standard Ring Tongue
Insulation Coverage
Partial Coverage
Insulation Type
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60790
- Zoro #
- G3851490
- UPC #
- 740265607902
- Country of Origin
- China
- Item
- Ring Terminal
- Insulation Color
- Blue
- Terminal Shape
- Standard Ring Tongue
- Insulation Coverage
- Partial Coverage
- Insulation Type
- Nylon
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Ring terminal
- • Nylon insulated
- • 5/16 inch stud size
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.