Shop JANDORF
See all product information
Create Account
6 Ga. Insulated Wire Terminal Ring Blue 2 pk
Mfr # 60784
Zoro # G3852008
product price:
$
7.59
/ea
Key Features
Insulation Type
Nylon
Insulation Color
Blue
Minimum Wire Size
6 AWG
Terminal Shape
Standard Ring Tongue
Insulation Coverage
Partial Coverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60784
- Zoro #
- G3852008
- UPC #
- 740265607841
- Country of Origin
- China
Dimensions
- Minimum Wire Size
- 6 AWG
- Stud Size
- 1/4 in
- Maximum Wire Size
- 6 AWG
Details
- Item
- Ring Terminal
- Insulation Type
- Nylon
- Insulation Color
- Blue
- Terminal Shape
- Standard Ring Tongue
- Insulation Coverage
- Partial Coverage
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Ring terminal
- • Nylon insulated
- • 1/4 inch stud size
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov