Shop JANDORF
See all product information
Create Account
8 Ga. Insulated Wire Terminal Ring Silver 2 pk
Mfr # 60791
Zoro # G3851719
product price:
$
6.85
/ea
Key Features
Insulation Coverage
None
Insulation Color
Bare
Insulation Type
Bare
Maximum Wire Size
8 AWG
Terminal Shape
Standard Ring Tongue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60791
- Zoro #
- G3851719
- UPC #
- 740265607919
- Country of Origin
- China
- Item
- Ring Terminal
- Insulation Coverage
- None
- Insulation Color
- Bare
- Insulation Type
- Bare
- Terminal Shape
- Standard Ring Tongue
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Ring terminal
- • Uninsulated
- • 1/2 inch stud size
- •
- •