Shop JANDORF
See all product information
Create Account
8 Ga. Insulated Wire Terminal Ring Silver 2 pk
Mfr # 60792
Zoro # G3851238
product price: $7.75
/eaKey Features
Terminal Shape
Standard Ring Tongue
Insulation Type
Bare
Insulation Coverage
None
Minimum Wire Size
8 AWG
Insulation Color
Bare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60792
- Zoro #
- G3851238
- UPC #
- 740265607926
- Country of Origin
- China
Dimensions
- Stud Size
- 1/4 in
- Minimum Wire Size
- 8 AWG
- Maximum Wire Size
- 8 AWG
Details
- Item
- Ring Terminal
- Terminal Shape
- Standard Ring Tongue
- Insulation Type
- Bare
- Insulation Coverage
- None
- Insulation Color
- Bare
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Ring terminal
- • Uninsulated
- • 1/4 inch stud size
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.