Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Fuse, AGC (FSA) Series, Fast-Acting, 2.5A, 250V AC

  • Mfr # 60629

  • Zoro # G8652048


product price: $8.36
/ea

Key Features

Series
AGC (FSA)
Speed
Fast-Acting
AC Voltage Rating
250V AC
Body Style
Cylindrical
Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60629
Zoro #
G8652048
UPC #
740265606295
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Series
AGC (FSA)
Speed
Fast-Acting
Amps
2.5A
AC Voltage Rating
250V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
250V DC
Item
Glass Fuse

Description

A fast acting fuse is designed to open very quickly when the applied current exceeds that of the fuse rating. The fast acting fuse is not designed to withstand temporary overload (surge) currents associated with some electrical loads such as motors and charging capacitors.


  • • AGC Fast Acting Glass Fuse
  • • 1/4 inch diameter x 1-1/4 inch length
  • • 2.5 Amp, 250 Volt
  • • Small dimension fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.