
Medium-Voltage Fuse, S506 Series, 6.30A, Time-Delay, 250V AC, Cylindrical
Mfr # 3399094
Zoro # G104171726
product price: $40.19
/eaKey Features
Series
S506
Amps
6.30A
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3399094
Zoro #
G104171726
UPC #
740265607360
Country of Origin
China
Dimensions
Diameter
5 mm
Length
20 mm
Details
Item
Medium-Voltage Fuse
Series
S506
Amps
6.30A
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Body Material
Glass
Description
Features
- Time delay to absorb temporary overloads without blowing. Series s506. 5 mm. x 20 mm. glass tube.
- Glass
- Amp Rating - 6.3
- Volts - 250
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.