Shop JANDORF

Specialty Hardw Grommet Desk Wal Brn 2 In 61613

  • Mfr # 3396819

  • Zoro # G603903781


product price:  $26.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3396819
Zoro #
G603903781
UPC #
740265616133
Country of Origin
China

Description

Features
  • Jandorf specialty hardware grommet
  • For cable management.
  • Organizes electrical cords, phone cords, computer cables and more.
  • Desk - Electrical
  • Fits hole - 2 in.
  • Color - Walnut Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.