
Term Ring 8St Nyl Ins 1/4 60789
Mfr # 3399706
Zoro # G410536288
product price:Â $42.69
/eaKey Features
Minimum Wire Size
8 AWG
Terminal Shape
Standard Ring Tongue
Insulation Type
Nylon
Stud Size
1/4 in
Maximum Wire Size
8 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3399706
Zoro #
G410536288
UPC #
740265607896
Country of Origin
China
Dimensions
Minimum Wire Size
8 AWG
Stud Size
1/4 in
Maximum Wire Size
8 AWG
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Type
Nylon
Insulation Coverage
Partial Coverage
Insulation Color
Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.