Shop JANDORF
See all product information
Create Account
22-18 Ga. Insulated Wire Terminal Spade Red 5 pk
Mfr # 60987
Zoro # G3852236
product price:
$
6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Coverage
Partial Coverage
Insulation Type
Vinyl
Terminal Shape
Standard Fork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60987
- Zoro #
- G3852236
- UPC #
- 740265609876
- Country of Origin
- China
Dimensions
- Minimum Wire Size
- 22 AWG
- Maximum Wire Size
- 18 AWG
- Stud Size
- #8
Details
- Item
- Fork Terminal
- Insulation Color
- Red
- Insulation Coverage
- Partial Coverage
- Insulation Type
- Vinyl
- Terminal Shape
- Standard Fork
Description
The spade terminal permits a fast wire connection, since the spade can be easily slipped over a stud without completely removing the fastener. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Spade Terminal
- • Vinyl insulated
- • 22-18 ga. wire size
- • No. 8 stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.