Shop JANDORF
See all product information
Create Account
Terminal Slf Str 22-18 Ins 60804
- Mfr # 3399912
- Zoro # G310660212
product price:Â
$
44.55
/ea
Key Features
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Color
Red
Insulation Type
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3399912
- Zoro #
- G310660212
- UPC #
- 740265608046
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 22 AWG
Details
- Item
- Wire Connector
- Insulation Color
- Red
- Insulation Type
- Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.