
Magnetibook, Animals
Mfr # J02723
Zoro # G915782852
product price: $33.45
/eaKey Features
Recommended Grade
Grade PK-3
Material
Cardboard
Recommended Age
3-8 years
Includes
1 Activity Toy
Color
Multi-color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J02723
Zoro #
G915782852
UPC #
-
Country of Origin
China
Dimensions
Size
7.5" x 1.6" x 10.2"
Details
Recommended Grade
Grade PK-3
Material
Cardboard
Recommended Age
3-8 years
Includes
1 Activity Toy
Color
Multi-color
Description
Magnetic educational game in cardboard on the animals theme. Composed of 30 magnets and 10 cards. Once the book is opened, the aim is to make on the stage the same animal as indicated on the card thanks to the magnets. The child can also create crazy animals by mixing the different pieces together
- Animal-themed magnetic educational game.
- Includes 30 magnets and 10 cards depicting different animals.
- Recreate or invent new animals with the magnetic pieces.
- Enhances creativity and learning about animal characteristics.
- Compact design for easy transport and storage.
- Perfect for children interested in wildlife and creativity.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.