Shop JARKE

Add-On Roll-Out Shelving, 3 Shelves

  • Mfr # EZ483672A
  • Zoro # G3443697

product price: 
$
4,549.99
/ea
Additional $920.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Overall Width
48 in
Overall Depth
36 in
Overall Height
72 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ483672A
Zoro #
G3443697
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
36 in
Overall Height
72 in
Depth
36"
Width
48 in
Height
72-1/2"

Details

Item
Roll Out Shelving
Color
Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
2,000 lb
Finish
Powder Coated
Number of Shelves
3
Decking Material
Steel
Material
Steel
No. of Shelves
3
Finish - Shelving and Racks
Baked Enamel
Includes
(3) Full Extension Roll Out Shelves, Fixed Top Shelf, Upright Frame
Load Capacity
6,000 lb
Shelving Type
Add-On
Shelving Style
Solid
Assembled
Unassembled
Whole Unit Load Capacity
6,000 lb
Shelving Configuration
Add-On
Includes Mounting Hardware
Yes
Load Capacity per Shelf
2,000 lb
Wire Color
Blue

Description

Roll Out Shelving, 2,000 lb Load Capacity per Shelf, Shelving Material Steel, Shelving Configuration Add-On, Number of Shelves 3, Includes Mounting Hardware Yes, Overall Depth 36 in, Overall Height 72 in, Overall Width 48 in, 6,000 lb Whole Unit Load Capacity, (3) Full Extension Roll Out Shelves, Fixed Top Shelf, Upright Frame, Powder Coated, Blue, Assembled Unassembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.