Add-On Roll-Out Shelving, 4 Shelves

  • Mfr # EZ484884A
  • Zoro # G2584289
product price: 
$
6,183.99
/ea
Additional $620.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Overall Width
48 in
Overall Depth
48 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ484884A
Zoro #
G2584289
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
48 in
Overall Height
84 in
Depth
48"
Height
84-1/2"
Width
48 in

Details

Item
Roll Out Shelving
Color
Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
2,000 lb
Finish
Powder Coated
Number of Shelves
4
Finish - Shelving and Racks
Baked Enamel
Load Capacity
8,000 lb
Includes
(4) Full Extension Roll Out Shelves, Fixed Top Shelf, Upright Frame
Material
Steel
No. of Shelves
4
Shelving Type
Add-On
Whole Unit Load Capacity
8,000 lb
Includes Mounting Hardware
Yes
Load Capacity per Shelf
2,000 lb
Shelving Configuration
Add-On
Assembled
Unassembled
Wire Color
Blue

Description

Roll Out Shelving, 2,000 lb Load Capacity per Shelf, Shelving Material Steel, Shelving Configuration Add-On, Number of Shelves 4, Includes Mounting Hardware Yes, Overall Depth 48 in, Overall Height 84 in, Overall Width 48 in, 8,000 lb Whole Unit Load Capacity, (4) Full Extension Roll Out Shelves, Fixed Top Shelf, Upright Frame, Powder Coated, Blue, Assembled Unassembled

Ratings & reviews