Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cantilever Rack Single Upright, 120x49in.

  • Mfr # 25CS46120

  • Zoro # G3497658


product price: $525.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
10 ft
Overall Width
9 1/2 in
Overall Depth
49 in
Load Capacity
14,250 lb.
Arm Length
30 in 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25CS46120
Zoro #
G3497658
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Width
9 1/2 in
Overall Depth
49 in
Arm Length
30 in 36 in
Height
10 ft.
Base Length
49"
Depth
49"
Compatible Arm Length
30 in, 36 in
Base Depth
49 in

Details

Load Capacity
14,250 lb.
Max. Arms per Side
12
Item
Heavy Duty Cantilever Rack
Item - Cantilever Rack Components
Upright
Max. Capacity per Side
14,250/12,340 lb
Includes
Toe Plate
For Use With
Mfr. No. 25ASO30, 25ASO36
Number of Sides
1
Lip
Removable
Material
Steel
Column Steel Gauge
10 ga
Finish
Gray Powder Coat
Duty Rating
Heavy-Duty
Column Gauge
10 ga
Maximum Arms per Side
12
Includes Mounting Hardware
Yes
Number of Usable Sides
1
Maximum Load Capacity per Side
12,340 lb, 14,250 lb

Description

Upright, Column Gauge 10 ga, Compatible Arm Length 30 in, 36 in, Maximum Arms per Side 12, Maximum Load Capacity per Side 12,340 lb, 14,250 lb, Number of Usable Sides 1, Overall Height 10 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHZ7, 1CHZ8, Base Depth 49 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.