Zoro Homepage

Poly Swivel Casters-Rolling Steel Ladder

  • Mfr # W001G

  • Zoro # G3288017


product price: $12.99
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
4 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W001G
Zoro #
G3288017
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 1/4 in
Mounting Plate Size
2 3/8 in x 3 5/8 in
Mounting Bolt Dia.
1/4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Bearing Type
Plain
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-1/2 in x 3-1/2 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Swivel Construction
Kingpin
Includes Thread Guards
No

Description

Swivel, Plate Caster, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.