Zoro Homepage

Starter Cantilever Rack, 1 Side, 7 ft. H

  • Mfr # QT501S36

  • Zoro # G2138565


product price: $1,057.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Cantilever Arm Style
Straight
Capacity per Arm
500 lb
Overall Height
84 in
Overall Width
41 5/8 in
Overall Depth
21 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT501S36
Zoro #
G2138565
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
41 5/8 in
Overall Depth
21 1/4 in
Arm Length
14 in
Center Brace Length
36 in
Rack Size Width
21"
Rack Size Depth
32"
Lip Height
1 1/2 in
Height
7 ft.
Brace Length
70"
Base Length
21 in
Depth
32"
Width
21"
Rack Depth
21 1/4 in
Arm Lip Height
1 1/2 in

Details

Cantilever Arm Style
Straight
Capacity per Arm
500 lb
Load Capacity
3500 lb.
Number of Arms
14
Item
Light-Medium Duty Cantilever Racks
Lip
Permanent
Arm Steel Gauge
14 ga
Arm Type
Straight
Material
Steel
Finish
Enamel
Column Steel Gauge
11 ga
Capacity
3500 lb.
Shelving Type
Starter
Number of Sides
1
Includes
Arms Adjustable on 1-1/2 in Centers
Number of Usable Sides
1
Arm Style
Straight
Arm Gauge
14 ga
Rack Configuration
Starter
Duty Rating
Medium-Duty
Load Capacity per Level
500 lb
Column Gauge
11 ga
Arm Lip Type
Removable
Arm Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
7,000 lb

Description

Cantilever Rack, Overall Depth 21 1/4 in, Overall Height 84 in, Overall Width 41 5/8 in, Load Capacity per Level 500 lb, Whole Unit Load Capacity 7,000 lb, Arm Gauge 14 ga, Arm Length 14 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 14, Number of Usable Sides 1, Rack Configuration Starter, Rack Depth 21 1/4 in, Base Length 21 in, Center Brace Length 36 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 1-1/2 in Centers, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.