Shop JARKE
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Roll-Out Shelving, 4 Shelves
- Mfr # EZ484884
- Zoro # G3443706
product price:Â
$
7,472.99
/ea
Key Features
Color
Blue
Overall Width
48 in
Overall Depth
48 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ484884
- Zoro #
- G3443706
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Roll Out Shelving
- Color
- Blue
- Assembled/Unassembled
- Unassembled
- Shelving Material
- Steel
- Shelf Capacity
- 2,000 lb
- Finish
- Powder Coated
- Number of Shelves
- 4
- Decking Material
- Steel
- No. of Shelves
- 4
- Material
- Steel
- Load Capacity
- 8,000 lb
- Shelving Type
- Starter
- Shelving Style
- Solid
- Includes
- (2) Upright Frames, (4) Full Extension Roll Out Shelves, Fixed Top Shelf
- Finish - Shelving and Racks
- Baked Enamel
- Shelving Configuration
- Starter
- Includes Mounting Hardware
- Yes
- Assembled
- Unassembled
- Load Capacity per Shelf
- 2,000 lb
- Whole Unit Load Capacity
- 8,000 lb
- Wire Color
- Blue
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 48 in
- Overall Height
- 84 in
- Width
- 48 in
- Height
- 84-1/2"
- Depth
- 48"
Description
Roll Out Shelving, 2,000 lb Load Capacity per Shelf, Shelving Material Steel, Shelving Configuration Starter, Number of Shelves 4, Includes Mounting Hardware Yes, Overall Depth 48 in, Overall Height 84 in, Overall Width 48 in, 8,000 lb Whole Unit Load Capacity, (2) Upright Frames, (4) Full Extension Roll Out Shelves, Fixed Top Shelf, Powder Coated, Blue, Assembled Unassembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.