Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Rack, Single, 76-3/16 x 18-1/4 In.

  • Mfr # MT251CS36

  • Zoro # G0453507


product price: $856.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Cantilever Arm Style
Straight
Capacity per Arm
250 lb
Overall Height
78 in
Overall Width
37 3/4 in
Overall Depth
18 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT251CS36
Zoro #
G0453507
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
37 3/4 in
Overall Depth
18 1/4 in
Arm Length
12 in
Center Brace Length
34 1/4 in
Brace Length
36"
Lip Height
1 1/2 in
Base Length
18 1/4 in
Rack Size Depth
18-1/4"
Height
76-3/16"
Rack Size Width
36"
Depth
18-1/4"
Width
36"
Rack Depth
18 1/4 in
Arm Lip Height
1 1/2 in

Details

Cantilever Arm Style
Straight
Capacity per Arm
250 lb
Load Capacity
1750 lb.
Number of Arms
14
Item
Light Duty Cantilever Racks
Arm Steel Gauge
12 ga
Capacity
1750 lb.
Material
Steel
Includes
Arms Adjustable on 1-1/2 in Centers, Hardware
Shelving Type
Freestanding
For Use With
Bar Stock
Arm Type
Single with Lip, Adjustable on 1-1/2" Centers
Finish
Enamel
Number of Sides
1
Lip
Removable
Column Steel Gauge
12 ga
Arm Gauge
12 ga
Number of Usable Sides
1
Whole Unit Load Capacity
1,750 lb
Arm Style
Straight
Arm Lip Type
Removable
Rack Configuration
Standalone
Includes Mounting Hardware
Yes
Assembled
Unassembled
Arm Adjustment Increments
1 1/2 in
Duty Rating
Light-Duty
Load Capacity per Level
125 lb
Column Gauge
12 ga

Description

Cantilever Rack, Overall Depth 18 1/4 in, Overall Height 78 in, Overall Width 37 3/4 in, Load Capacity per Level 125 lb, Whole Unit Load Capacity 1,750 lb, Arm Gauge 12 ga, Arm Length 12 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 14, Number of Usable Sides 1, Rack Configuration Standalone, Rack Depth 18 1/4 in, Base Length 18 1/4 in, Center Brace Length 34 1/4 in, Column Gauge 12 ga, Light-Duty, Enamel, Arms Adjustable on 1-1/2 in Centers, Hardware, Yes, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.