
Jasco Products 218431 17528 2Pk 12 in. Led Lgt Bar
Mfr # 218431
Zoro # G804145171
product price: $62.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218431
Zoro #
G804145171
UPC #
-
Country of Origin
China
Description
GE, 2 Pack, 12", LED Light Bar, Wireless Remote Control, Battery Operated, 40 Lumens Each, 2 Operating Modes: Manual On/Off Or Remote Control, Switch Works Up To 50' Away, No Bulbs To Replace, No Wiring, 2 Mounting, Easy Installation, Indoor Use.
Specifications- Size: 12 in.
- Weight: 0.80 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.