Shop LUMINAIRE LED

Vandal and Ligature Resistant Fixture

  • Mfr # VPF4 4FT MIN10 50W 35K MVOLT OP BRZ
  • Zoro # G501050303

product price: 
$
583.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Height
2.7
Watts
55
Dimmable
Yes
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VPF4 4FT MIN10 50W 35K MVOLT OP BRZ
Zoro #
G501050303
UPC #
194995424290
Country of Origin
United States
Voltage
120/277V AC
Lumens
5,030 lm
Watts
55
Dimmable
Yes
Finish
Powder Coated
Item
Vandal and Ligature Resistant Fixture
Color Rendering Index
82
Lens Material
Polycarbonate
Linkable
No
Light Color
White
Hazardous Location Rating
Not Rated
Reflector Type
Closed
Ceiling Mount Type
Ceiling Mount; Pendant Mount; Wall Mount
Rated Life
130,000 hr
Fixture Type
Vandal Resistant Wraparound
Dimming Method
0-10V
Lighting Certification
Unrated
Type
Linear
Linkable Up To
Unlinkable
Color Temperature
3500K
Lens Shape
Curved
Dimming Range
100% to 10%
Includes
TXSD -Torx Screwdriver Bit
Bulb Included
Integrated LED
IP Rating
Not Rated
Series
VPF4
Light Technology
LED
Beam Angle
180 Degrees
Emergency Battery Backup
No
Ballast Start Type
No Ballast
Max. Fixture Wattage
50 W
Warranty
Lifetime Warranty; 10-Year Warranty on LED Boards
Mounting Style
Ceiling, Suspended, Wall
For Bulb Type
Integrated LED
Lens Type
Opal Lens
Min. Ambient Temp.
-40 Degrees C
Standards
U.L., C.UL. Damp Location Listing standard. Meets Buy America(n) government procurement requirements under FAR, DFARS, and DOT. ADA Compliant.
Light Distribution Shape
Lambertain
Fixture Ballast Type
No Ballast Required
For Max. Bulb Wattage
50 W
Mounting Hardware Included
No
Max. Ambient Temp.
50 Degrees C
Housing Color
Bronze
Lumens per Watt
100.6 lm/W
Housing Material
Aluminum
Sensor Type
No Sensor
Ambient Temperature - Maximum
122 Degrees F
Maximum Fixture Wattage
50 W
Lighting Technology
LED
Color Selectable
Not Selectable
NEMA Enclosure Rating
Not Rated
Light Output
5,030 lm
Ambient Temperature - Minimum
-40 Degrees C
Lumen Selectable
Not Selectable
Ballast Type
No Ballast Required

Dimensions

Length
49.69
Height
2.7
Overall Height
2 3/4 in
Nominal Length
4 ft
Lens Thickness
0.16 in
Overall Width
4 3/8 in
Overall Length
49 3/4 in
Manufacturers Warranty Length
Lifetime Warranty; 10-Year Warranty on LED Boards
Wire Rope Length
49 3/4 in

Description

4 ft, Lens Shape Curved, 3500K, 5,030 lm, 100.6 lm/W, Max. Fixture Wattage 50 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Suspended, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, VPF4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.