1-1/2 A AL ADAPTER X F NPT
Mfr # A150AL
Zoro # G316491919
product price: $2.85
/eaSold in multiples of 3 for $8.55
Key Features
Max. Pressure (PSI)
250 psi
Material of Construction
Aluminum
Size (In.)
1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A150AL
Zoro #
G316491919
UPC #
746041519667
Country of Origin
Taiwan, Province of China
Dimensions
Size (In.)
1-1/2 in
Details
Max. Pressure (PSI)
250 psi
Material of Construction
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.