Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 E AL LAY FLAT, ADAPTER X SHANK

  • Mfr # E150ALF

  • Zoro # G616491824


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Size (In.)
1-1/2 in
Max. Pressure (PSI)
250 psi
Material of Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E150ALF
Zoro #
G616491824
UPC #
746041333065
Country of Origin
China

Dimensions

Size (In.)
1-1/2 in

Details

Max. Pressure (PSI)
250 psi
Material of Construction
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.