
1-1/2 RED PVC DISCHARGE BULK, PVC RED DISCHARGE BULK
Mfr # 4504-1500
Zoro # G214920665
product price: $0.99
/ea
Sold in multiples of 300 for $297.00
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
1-1/2 in
Max. Pressure
115 psi
Length
300 ft
Color
Wine Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4504-1500
Zoro #
G214920665
UPC #
746041328009
Country of Origin
China
Dimensions
Inside Dia.
1-1/2 in
Length
300 ft
Details
Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
115 psi
Color
Wine Red
Description
300' roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.