Shop JASON INDUSTRIAL

8 X 50 HD SBR AR ST DISS, PVC HELIX BLACK/BLACK

  • Mfr # 3035-0800-050

  • Zoro # G016501901


product price:  $96.29
/ea

Key Features

Tube Material
Styrene Butadiene Rubber (SBR)
Inside Dia.
8 in
Outside Dia.
9.04 in
Max. Pressure
30 psi
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3035-0800-050
Zoro #
G016501901
UPC #
746041435493
Country of Origin
Unknown

Dimensions

Inside Dia.
8 in
Outside Dia.
9.04 in
Length
50 ft
Bend Radius
15 in

Details

Tube Material
Styrene Butadiene Rubber (SBR)
Max. Pressure
30 psi
Vacuum Rating
27 in Hg @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.