Zoro Homepage

1-1/2 X 1-1/2 DD SS CPLRX CPLR

  • Mfr # DD1515S

  • Zoro # G716501621


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Gasket Material
Nitrile Butadiene Rubber (NBR)
Standards
ASTM A666 304, ASTM A666 316
Size
1-1/2 x 1-1/2 in
Body Material
Stainless Steel
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD1515S
Zoro #
G716501621
UPC #
746041332693
Country of Origin
China

Dimensions

Size
1-1/2 x 1-1/2 in

Details

Gasket Material
Nitrile Butadiene Rubber (NBR)
Standards
ASTM A666 304, ASTM A666 316
Body Material
Stainless Steel
Max. Pressure
250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.