Shop JASON INDUSTRIAL

1-1/2 X 100 HD PVC FAB WATER, CORR CLEAR/ORANGE, SOLD IN 100 FOOT LENGTH INCREMENTS

  • Mfr # 3076-0150-100

  • Zoro # G216478225


product price:  $6.15
/ea
Sold in multiples of 100 for $615.00

Key Features

Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
1-1/2 in
Outside Dia.
2.03 in
Max. Pressure
110 psi
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3076-0150-100
Zoro #
G216478225
UPC #
746041403126
Country of Origin
China

Dimensions

Inside Dia.
1-1/2 in
Outside Dia.
2.03 in
Length
100 ft
Bend Radius
2.5 in

Details

Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
110 psi
Vacuum Rating
29 in Hg @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.