Shop JASON INDUSTRIAL

1-1/2 X 100 PLASTER/GROUT, 800PSIWP TEXTILE REINFORCED

  • Mfr # 4428-0150-100

  • Zoro # G416501709


product price:  $158.69
/ea
Free Shipping & Returns

Key Features

Hose Outside Dia.
2.2 in
Hose Length
100 ft
Max. Working Pressure (PSI)
800 psi @ 68° F
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Reinforcement
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4428-0150-100
Zoro #
G416501709
UPC #
746041341817
Country of Origin
Türkiye

Dimensions

Hose Outside Dia.
2.2 in
Hose Length
100 ft
Hose Inside Dia.
1-1/2 in

Details

Max. Working Pressure (PSI)
800 psi @ 68° F
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Reinforcement
4
Temp. Range
-40 to +70 °C ( -40 to +158 °F )
Material Hose Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.