1-1/2 X 2 AA AL ADPT X ADPT
Mfr # AA1520A
Zoro # G316494651
product price: $11.99
/eaKey Features
Standards
ASTM B85 Grade 383
Max. Pressure
250 psi
Size
1-1/2 x 2 in
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA1520A
Zoro #
G316494651
UPC #
746041331115
Country of Origin
China
Dimensions
Size
1-1/2 x 2 in
Details
Standards
ASTM B85 Grade 383
Max. Pressure
250 psi
Body Material
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.