1-1/2 X 50 MSHA 300PSI TEST, CPLD NST EXP RING FIRE HOSE

  • Mfr # 4735-0150-050ERNST

  • Zoro # G616487131


product price:  $428.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Diameter
1-1/2 in
Hose Tube Material
Chloroprene (CR)
Jacket Material
Polyester
Length
50 ft
Operating Temperature Range
-32 to +85 °C ( -25 to +185 °F )
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4735-0150-050ERNST
Zoro #
G616487131
UPC #
746041327583
Country of Origin
China

Dimensions

Hose Inside Diameter
1-1/2 in
Length
50 ft
Hose Length
50 ft

Details

Hose Tube Material
Chloroprene (CR)
Jacket Material
Polyester
Operating Temperature Range
-32 to +85 °C ( -25 to +185 °F )

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.