1-1/2 X100 GREEN PVC SUCTION HOSE UNCOUPLED, BULK PVC WATER S&D

  • Mfr # 4601-1500

  • Zoro # G814914927


product price:  $1.65
/ea
Sold in multiples of 100 for $165.00

Key Features

Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
1-1/2 in
Outside Dia.
1.77 in
Max. Pressure
100 psi
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4601-1500
Zoro #
G814914927
UPC #
746041021511
Country of Origin
Korea, Republic of

Dimensions

Inside Dia.
1-1/2 in
Outside Dia.
1.77 in
Length
100 ft
Bend Radius
7 in

Details

Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
100 psi
Vacuum Rating
28 in Hg @ 68° F

Description

Green PVC Water Suction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.