Shop JASON INDUSTRIAL
See all product information
Create Account
1-1/2in X 150ft EPDM STEAM, RED 250 PSI WP
Mfr # 4816-0150-150
Zoro # G616478047
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
19.7 in
Temp. Range
-40 to +206 °C ( -40 to +403 °F )
Hose Inside Dia.
1-1/2 in
Hose Length
150 ft
Hose Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4816-0150-150
Zoro #
G616478047
UPC #
746041494643
Country of Origin
Türkiye
Dimensions
Bend Radius
19.7 in
Hose Inside Dia.
1-1/2 in
Hose Length
150 ft
Hose Outside Dia.
2.05 in
Details
Temp. Range
-40 to +206 °C ( -40 to +403 °F )
Hose Color
Red
Max. Working Pressure (PSI)
250 psi @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.