Shop JASON INDUSTRIAL
See all product information
Create Account
1in x 200ft 300PSIWP PETROLEUM, SUCTION/DISCHARGE
Mfr # 4414-0100-200
Zoro # G616478139
product price:Â $155.49
/ea
Free Shipping & Returns
Key Features
Inside Dia.
1 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4414-0100-200
- Zoro #
- G616478139
- UPC #
- 746041492045
- Country of Origin
- Türkiye
Dimensions
- Inside Dia.
- 1 in
Details
- Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.