Zoro Homepage

1-1/2X1-1/2 AA AL ADPT X ADPT

  • Mfr # AA1515A

  • Zoro # G716494671


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Body Material
Aluminum
Standards
ASTM B85 Grade 383
Size
1-1/2 x 1-1/2 in
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA1515A
Zoro #
G716494671
UPC #
746041331092
Country of Origin
China

Dimensions

Size
1-1/2 x 1-1/2 in

Details

Body Material
Aluminum
Standards
ASTM B85 Grade 383
Max. Pressure
250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.