Zoro Homepage

1-1/2X1-1/2 DD AL CPLR CPLR

  • Mfr # DD1515A

  • Zoro # G516501654


product price: $21.29
/ea

Key Features

Size
1-1/2 x 1-1/2 in
Gasket Material
Nitrile Butadiene Rubber (NBR)
Body Material
Aluminum
Max. Pressure
250 psi
Standards
ASTM B85 Grade 383
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD1515A
Zoro #
G516501654
UPC #
746041332686
Country of Origin
China

Dimensions

Size
1-1/2 x 1-1/2 in

Details

Gasket Material
Nitrile Butadiene Rubber (NBR)
Body Material
Aluminum
Max. Pressure
250 psi
Standards
ASTM B85 Grade 383

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.