Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4in x 150ft, MSHA MINE SPRAY/WASHDOWN

  • Mfr # 4183-0125-150

  • Zoro # G816477925


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Hose Cover Material
Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC), Synthetic Rubber
Reinforcement
1
Hose Inside Dia.
1-1/4 in
Color
Yellow
Hose Outside Dia.
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4183-0125-150
Zoro #
G816477925
UPC #
746041537265
Country of Origin
Turkey

Dimensions

Hose Inside Dia.
1-1/4 in
Hose Outside Dia.
1.75 in
Bend Radius
11.8 in
Hose Length
150 ft

Details

Hose Cover Material
Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC), Synthetic Rubber
Reinforcement
1
Color
Yellow
Material Hose Tube Material
NBR Synthetic Rubber (ARPM Class B)
Temp. Range
-40 to +100 °C ( -40 to +212 °F )
Max. Working Pressure (PSI)
1,000 psi @ 68° F
Hose Color
Yellow
Standards
MSHA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.