
1 A POLYPROPYLENE ADAPTER X FEM NPT, TYPE A POLYPROPYLENE ADAPTER X FEM NPT
Mfr # A100P
Zoro # G114920567
product price:Â $2.65
/ea
Sold in multiples of 3 for $7.95
Key Features
Body Material
Black Schedule 80 Polypropylene
Standards
A-A-59326A
Size
1 in
Max. Pressure
125 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A100P
Zoro #
G114920567
UPC #
746041060299
Country of Origin
China
Dimensions
Size
1 in
Details
Body Material
Black Schedule 80 Polypropylene
Standards
A-A-59326A
Max. Pressure
125 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.