Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 B POLYPROPYLENE COUPLER X ML NPT, TYPE B POLYPROPYLENE COUPLER X ML NPT

  • Mfr # B100P

  • Zoro # G714914775


product price: $8.35
/ea

Key Features

Body Material
Black Schedule 80 Polypropylene
Size
1 in
Standards
A-A-59326A
Gasket Material
Nitrile Butadiene Rubber (NBR)
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B100P
Zoro #
G714914775
UPC #
746041060350
Country of Origin
China

Dimensions

Size
1 in

Details

Body Material
Black Schedule 80 Polypropylene
Standards
A-A-59326A
Gasket Material
Nitrile Butadiene Rubber (NBR)
Max. Pressure
125 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.