1 D POLYPROPYLENE COUPLER X FEM NPT, TYPE D POLYPROPYLENE COUPLER X FEM NPT

  • Mfr # D100P

  • Zoro # G314914953


product price: $8.95
/ea

Key Features

Body Material
Black Schedule 80 Polypropylene
Gasket Material
Nitrile Butadiene Rubber (NBR)
Standards
A-A-59326A
Max. Pressure
125 psi
Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100P
Zoro #
G314914953
UPC #
746041060473
Country of Origin
China

Dimensions

Size
1 in

Details

Body Material
Black Schedule 80 Polypropylene
Gasket Material
Nitrile Butadiene Rubber (NBR)
Standards
A-A-59326A
Max. Pressure
125 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.