Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 DP 316SS, DUST PLUG

  • Mfr # DP100SS

  • Zoro # G516487170


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Max. Pressure
250 psi
Body Material
316 Stainless Steel
Size
1 in
Standards
ASTM A666 316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP100SS
Zoro #
G516487170
UPC #
746041335670
Country of Origin
China

Dimensions

Size
1 in

Details

Max. Pressure
250 psi
Body Material
316 Stainless Steel
Standards
ASTM A666 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.