1 TYPE D ALUM COUPLER X FEM NPT, TYPE D ALUM COUPLER X FEM NPT

  • Mfr # D100A

  • Zoro # G514914852


product price:  $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Body Material
Aluminum
Max. Pressure
250 psi
Standards
ASTM B85 Grade 383
Gasket Material
Nitrile Butadiene Rubber (NBR)
Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D100A
Zoro #
G514914852
UPC #
746041023195
Country of Origin
China

Dimensions

Size
1 in

Details

Body Material
Aluminum
Max. Pressure
250 psi
Standards
ASTM B85 Grade 383
Gasket Material
Nitrile Butadiene Rubber (NBR)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.