1 X100 GREEN PVC SUCTION HOSE BULK, BULK PVC WATER S&D

  • Mfr # 4601-1000

  • Zoro # G914914940


product price: $1.29
/ea
Sold in multiples of 100 for $129.00

Key Features

Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
1 in
Outside Dia.
1.22 in
Max. Pressure
100 psi
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4601-1000
Zoro #
G914914940
UPC #
746041055622
Country of Origin
Korea, Republic of

Dimensions

Inside Dia.
1 in
Outside Dia.
1.22 in
Length
100 ft
Bend Radius
5 in

Details

Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
100 psi
Vacuum Rating
28 in Hg @ 68° F

Description

Green PVC Water Suction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.