10 x 20 HD PVC FAB WATER SUCT, CORR CLEAR/ORANGE

  • Mfr # 3076-1000-020

  • Zoro # G816477987


product price:  $86.65
/ea
Free Shipping & Returns

Key Features

Max. Pressure
40 psi
Tube Material
Polyvinyl Chloride (PVC)
Outside Dia.
11.63 in
Inside Dia.
10 in
Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3076-1000-020
Zoro #
G816477987
UPC #
746041425418
Country of Origin
China

Dimensions

Outside Dia.
11.63 in
Inside Dia.
10 in
Length
20 ft
Bend Radius
25 in

Details

Max. Pressure
40 psi
Tube Material
Polyvinyl Chloride (PVC)
Vacuum Rating
28 in Hg @ 68° F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.