10 X 20 HD PVC WATER SUCTION, CORR CLEAR/WHITE

  • Mfr # 3074-1000-020

  • Zoro # G916478204


product price:  $88.19
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Inside Dia.
10 in
Length
20 ft
Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
14 psi
Bend Radius
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3074-1000-020
Zoro #
G916478204
UPC #
746041403102
Country of Origin
Korea, Republic of

Dimensions

Inside Dia.
10 in
Length
20 ft
Bend Radius
30 in
Outside Dia.
11.18 in

Details

Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
14 psi
Vacuum Rating
28 in Hg @ 68° F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.